Filter Media for Z9A-PHIX® Tank
Filter Media for Z9A-PHIX® Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Lasts 30 times longer than limestone under normal use
- Non-toxic material allows easy replacement without special equipment
- 5 times more efficient than limestone
- Certified by NSF International
- 1-year limited warranty
-
ADA Compliant
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Capacity:
- 5 gal
- Depth:
- 11 in
- EPA Compliant:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 18 in
- Length:
- 11 in
- Material:
- Granules
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Filtering
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Weight:
- 41 lb
- Width:
- 11 in