This product requires certification to purchase.

GT2700 20 lb, 10 gpm Grease Interceptor

You last purchased this on
 
Zurn

GT2700 20 lb, 10 gpm Grease Interceptor

  • Fast #
  • Part #ZGT2700102NH
  • Item #7960028
  • Manufacturer Part #GT2700-10-2NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

GT2700 20 lb, 10 gpm Grease Interceptor

  • Fast #
  • Part #ZGT2700102NH
  • Item #7960028
  • Manufacturer Part #GT2700-10-2NH
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Dura-Coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
  • Secured, slip resistant cover with center tie down assembly stops odors from escaping
  • Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
  • 1-year limited warranty
  • Furnished with 2-inch no-hub inlet and outlet as standard connections
  • Able to handle 10 gallons of water per minute during maximum flow; the appliance has the capacity to hold 20 pounds of grease
  • Requires Certification

Specifications

Capacity:
20 lb
Color Finish Name:
Grey
Depth:
19-1/5 in
Flow Rate:
10 gpm
Height:
12-1/2 in
Length:
19-1/5 in
Material:
Cast Iron, Steel, Plastic
Product Type:
Grease Interceptor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
18-3/5 in