Handle Assembly for Flush Valves in Polished Chrome
Handle Assembly for Flush Valves in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 201-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lasts 8 to 10 times longer than traditional black rubber components
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Handle Type:
- Cylinder
- Height:
- 4 in
- Material:
- Brass, Plastic
- Material Type:
- TPE
- Product Type:
- Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in