Hydrant Repair Kit for Zurn Z1330-C Ecolotrol Wall Hydrant
Hydrant Repair Kit for Zurn Z1330-C Ecolotrol Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit contains: O-ring (#14), removable seat (#16), seat screw (#8), equa-bal-seal (#16), gasket guide assembly, seat wash
- Repair kits allow for in the field repair
- This repair kit is for the old style, "plunger type" Z1330 hydrant
Specifications
- Brand Model Compatibility:
- Z1330-C, Z1333-C
- Length:
- 4 in
- Material:
- Brass, Rubber, Stainless Steel
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.58 lb
- Width:
- 3 in