This product requires certification to purchase.

20 in. Wall Mount or Pedestal Rectangular Vitreous China Bathroom Sink in White

You last purchased this on
 
Zurn

Z5360 Series 20 in. Wall Mount or Pedestal Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ZZ5361
  • Item #3632513
  • Manufacturer Part #Z5361
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Z5360 Series 20 in. Wall Mount or Pedestal Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ZZ5361
  • Item #3632513
  • Manufacturer Part #Z5361
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable vitreous China resists stains and scratches
  • Wall-mount design eliminates the need for countertops and keeps floor clear
  • Front overflow hole reduces the risk of flooding while providing air to the system
  • Single hole design for single lavatory faucet
  • Can be wall-mounted using the included hanger plate or with a concealed arm carrier system
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2 2003, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
Brand Model Compatibility:
Z5360-PED
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Z5360 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
19 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
16-1/2 in x 10-1/4 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
18-1/4 in