This product requires certification to purchase.

3/4 in. FIPS and MIPS x Hose Wall Hydrant

You last purchased this on
 
Zurn

3/4 in. FIPS and MIPS x Hose Wall Hydrant

  • Fast #
  • Part #ZZ131014
  • Item #113956
  • Manufacturer Part #Z1310-3/4X14
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3/4 in. FIPS and MIPS x Hose Wall Hydrant

  • Fast #
  • Part #ZZ131014
  • Item #113956
  • Manufacturer Part #Z1310-3/4X14
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14 in wall thickness
  • Anti-siphon
  • Non-freeze
  • Automatic draining
  • Non-turning operating rod with free-floating compression closure valve
  • ADA compliant
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Depth:
3-1/2 in
End Connection 1:
FPT
End Connection 2:
Threaded
End Connections:
FPT x Threaded
Height:
5 in
IAPMO Listed:
Yes
Length:
3-1/2 in
Material:
Nickel Bronze, Brass
Maximum Temperature:
130
Origin:
Global
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Style:
1 piece
Valve Operator:
Key
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Width:
16 in