24 x 24 in. Mop Basin in White
LC® 24 x 24 in. Mop Basin in White
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Molded high-density composite for easy cleaning, and durability
- Appliance White Finish
- Available mop hanger, service faucet, backsplash panels, bumper guards, etc.
- 1-year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- LC®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Stainless Steel, Plastic
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Size, Overall:
- 24 in x 24 in