This product requires certification to purchase.

4 x 8-9/16 x 8-9/16 x 6 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

LC® 4 x 8-9/16 x 8-9/16 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZFD23754NHH
  • Item #4507065
  • Manufacturer Part #FD2375-NH4-H
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

LC® 4 x 8-9/16 x 8-9/16 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZFD23754NHH
  • Item #4507065
  • Manufacturer Part #FD2375-NH4-H
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recommended for sanitary installations
  • Comes standard with a PVC anti-splash dome strainer
  • Full, 1/2 and 3/4 grate options available (grate not included)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
LC®
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
8-9/16 in x 8-9/16 in x 6 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in