8-9/16 x 8-9/16 x 8 in. Floor Mount Cast Iron Floor Sink
LC® 8-9/16 x 8-9/16 x 8 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features a 12-inch cast- iron body with a white acid-resisting porcelain enamel interior coating
- Includes an PVC anti-splash dome strainer to prevent splash back
- Recommended for kitchen or sanitary areas as an indirect waste receptor
- Durable construction stands up to tough environments
- Intuitive and flexible installation saving time and money
- Comes standard with half grate
- 1-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- LC®
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 8-9/16 in x 8-9/16 in x 8 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in