8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink
LC® 8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Recommended for sanitary installations
- White, acid-resistant coated cast iron body with PVC anti-splash dome strainer
- Comes standard with a half grate
- 1-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- LC®
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 8 in x 8 in x 6 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 8 in x 8 in x 6 in