This product requires certification to purchase.

Bronze 3/4 in. FIPT x MGHT Wall Hydrant

You last purchased this on
 
Zurn

LC® Bronze 3/4 in. FIPT x MGHT Wall Hydrant

  • Fast #
  • Part #ZZ1349
  • Item #7751858
  • Manufacturer Part #Z1349
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

LC® Bronze 3/4 in. FIPT x MGHT Wall Hydrant

  • Fast #
  • Part #ZZ1349
  • Item #7751858
  • Manufacturer Part #Z1349
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • All-bronze body fits within a wall thickness of 4" inches
  • Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications
  • Rough bronze wall faucet designed for moderate climate areas
  • 1-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.21.3M
BAA Compliant:
No
Collection:
LC®
Color Finish Name:
Bronze
Depth:
6-1/2 in
End Connection 1:
FIPT
End Connection 2:
MGHT
End Connections:
FIPT x MGHT
FM Approved:
No
Fitting Sizes:
3 in
Height:
4-13/16 in
IAPMO Listed:
No
Length:
5-1/2 in
Material:
Bronze, Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Material:
Bronze
Valve Operator:
Key
Valve Size:
3/4 in
Width:
3-1/8 in