Polished Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant
LC® Polished Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings
- Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
Recommended Accessories
Specifications
- ASME:
- ASME A112.21.3M
- ASSE Standards:
- ASSE 1011
- Collection:
- LC®
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 3-1/8 in
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MPT x GHT
- Height:
- 4-13/16 in
- Length:
- 4 in
- Material:
- Bronze
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sillcock Type:
- Anti-siphon
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Width:
- 3-1/8 in