This product requires certification to purchase.

8 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Zurn

Level-Trol 8 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14008NH
  • Item #7959429
  • Manufacturer Part #Z1400-8NH
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Level-Trol 8 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14008NH
  • Item #7959429
  • Manufacturer Part #Z1400-8NH
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Level-Trol
Cover Material:
Cast Iron
Cover Shape:
Round
Diameter:
9-1/4 in
Drain Base Height:
7-1/2 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
8 in
Height:
10-63/100 in
IAPMO Listed:
No
Length:
9-1/5 in
Material:
Plastic
Outlet Type:
No Hub
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov