This product requires certification to purchase.

8 x 8 in. Cast Iron Floor Sink with Dome Strainer

You last purchased this on
 
Zurn

Light Commercial® 8 x 8 in. Cast Iron Floor Sink with Dome Strainer

  • Fast #
  • Part #ZFD2378NH3
  • Item #7575906
  • Manufacturer Part #FD2378-NH3
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Light Commercial® 8 x 8 in. Cast Iron Floor Sink with Dome Strainer

  • Fast #
  • Part #ZFD2378NH3
  • Item #7575906
  • Manufacturer Part #FD2378-NH3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Recommended for sanitary installations
  • White, acid-resistant coated cast iron body with PVC anti-splash dome strainer
  • Full, 1/2 and 3/4 grate options available (grate not included)
  • 1-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Sanitary
Collection:
Light Commercial®
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Shape:
Square
Sink Bowl Size:
7 in x 7 in x 5-3/4 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
8 in x 8 in