This product requires certification to purchase.

Metering Cartridge

You last purchased this on
 
Zurn

Metering Cartridge

Brand image
You last purchased this on
 
Zurn

Metering Cartridge

  • Fast #
  • Part #ZG61754
  • Item #2439298
  • Manufacturer Part #G61754
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Zurn Aqua Spec® faucets
  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Adjustable cycle times save water
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Specifications

Cartridge Type:
Metering
Faucet Part Type:
Cartridge
Fits Brand:
Zurn
Height:
1-7/16 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing