This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer

You last purchased this on
 
Zurn

3 in. No Hub Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer

  • Fast #
  • Part #ZZ5083NH
  • Item #1357474
  • Manufacturer Part #Z508-3NH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3 in. No Hub Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer

  • Fast #
  • Part #ZZ5083NH
  • Item #1357474
  • Manufacturer Part #Z508-3NH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurna™s patented contractor solutions
  • Comes standard with extra heavy-duty, cast iron, deep flanged, slotted grate
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Height:
6-3/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Diameter:
9 in
Grate Shape:
Round
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov