This product requires certification to purchase.

4 in No Hub Cast Iron Floor Drain with 15 in. Square Cast Iron Stainer

You last purchased this on
 
Zurn

4 in No Hub Cast Iron Floor Drain with 15 in. Square Cast Iron Stainer

  • Fast #
  • Part #ZZ5374NH
  • Item #7959501
  • Manufacturer Part #Z537-4NH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

4 in No Hub Cast Iron Floor Drain with 15 in. Square Cast Iron Stainer

  • Fast #
  • Part #ZZ5374NH
  • Item #7959501
  • Manufacturer Part #Z537-4NH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Zurn Z537 16" square top parking deck drain has a dura-coated cast iron body with bottom outlet, heavy-duty gasketed drain support flange, with heavy-duty slotted grate
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
24 in
Drain Grate Material:
Ductile Iron
Fits Pipe Size:
4 in
Grate Diameter:
15-7/8 in
Grate Shape:
Square
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Primer Connection:
No
UL Listed:
No