Plastic End Cap
Perma-Trench® Plastic End Cap
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Made from a high-density polyethylene
- Comes with end cap and hardware for easy installation
- Part/repair part - end cap with screws only
- 1-year limited warranty
Specifications
- Brand Model Compatibility:
- Z886
- Collection:
- Perma-Trench®
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov