Product Details
Product Details
- Secures PEX tubing
- Easy to install
- Used in hot and cold water plumbing applications
- Insulated pipe suspension clamp
- For 1" nominal tubing
- Ribs allow for expansion and contraction
Specifications
- Length:
- 2-27/100 in
- Material:
- Plastic
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-69/100 in