This product requires certification to purchase.

1/2 in x 8 in. PEX Expansion x Stub End Copper Stub Out Elbow

You last purchased this on
 
Zurn PEX

1/2 in x 8 in. PEX Expansion x Stub End Copper Stub Out Elbow

  • Fast #
  • Part #QQESTUBL3.5X8
  • Item #7358203
  • Manufacturer Part #QESTUBL3.5X8
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

1/2 in x 8 in. PEX Expansion x Stub End Copper Stub Out Elbow

  • Fast #
  • Part #QQESTUBL3.5X8
  • Item #7358203
  • Manufacturer Part #QESTUBL3.5X8
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zurn PEX is a Single Source Fitting Solution
  • Potable Water Applications
  • Easy Installation
  • Complete Line of Complimentary products
  • Use with Zurn Non-Barrier PEX Tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov