This product requires certification to purchase.

1/2 in. Brass Full Port F1960 160# Ball Valve

Zurn PEX

1/2 in. Brass Full Port F1960 160# Ball Valve

  • Fast #
  • Part #QQEBV33GX
  • Item #7358303
  • Manufacturer Part #QEBV33GX
5 out of 5 Customer Rating
Brand image
Zurn PEX

1/2 in. Brass Full Port F1960 160# Ball Valve

  • Fast #
  • Part #QQEBV33GX
  • Item #7358303
  • Manufacturer Part #QEBV33GX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass Ball Valve, 1/2" EX PEX x 1/2" EX PEX, with Full Port allows for full flow resulting in fast delivery of potable water.
  • Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
  • Eco brass fittings
  • Complete line of complementary products
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
Handle Material:
Brass
Height:
1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
160
Pressure Class:
160#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Residential, Plumbing, Potable Water
Temperature Range:
Up to 200 Deg F
UL Listed:
No
UPC:
084169118394
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.2794 lb
Width:
1-1/8 in
cUPC Certified:
Yes