This product requires certification to purchase.

1/2 in. Brass PEX Compression Coupling

You last purchased this on
 
Zurn PEX

1/2 in. Brass PEX Compression Coupling

  • Fast #
  • Part #QQHPAPC33C
  • Item #3695118
  • Manufacturer Part #QHPAPC33C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. Brass PEX Compression Coupling

  • Fast #
  • Part #QQHPAPC33C
  • Item #3695118
  • Manufacturer Part #QHPAPC33C
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compression coupling used in Alumicor® radiant heating systems
  • Easy to install
  • Used with Alumicor® PEX-AL PEX tubing
  • ASTM F1281
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1281
Clean Bagged:
No
End Connection 1:
Compression PEX
End Connection 2:
Compression PEX
End Connections:
Compression PEX x Compression PEX
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-347/400 in
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.25 lb