1/2 in. Plastic Compression PEX Tee
1/2 in. Plastic Compression PEX Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Product Details
- Freeze Resistant
- Connects to CPVC
- No solvents, flame or gas
- Connects to Galvanized Pipe
- Connects to Copper
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME 112.18.1
- ASTM:
- ASTM F-876
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Compression PEX
- End Connection 2:
- Compression PEX
- End Connection 3:
- Compression PEX
- End Connections:
- Compression PEX mpression Compression PEX
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.1871 lb