This product requires certification to purchase.

1/4 in. x 100 ft. PEX-B Tubing Coil in White

You last purchased this on
 
Zurn PEX

1/4 in. x 100 ft. PEX-B Tubing Coil in White

  • Fast #
  • Part #QQ1PC100X
  • Item #3784296
  • Manufacturer Part #Q1PC100X
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

1/4 in. x 100 ft. PEX-B Tubing Coil in White

  • Fast #
  • Part #QQ1PC100X
  • Item #3784296
  • Manufacturer Part #Q1PC100X
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 34
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61 certified
  • 25-year limited warranty
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E84, ASTM F876/F877, ASTM F1807, ASTM F1865, ASTM F1960, ASTM F2098, ASTM F2159
AWWA:
AWWA C-904
Application:
Fire Systems, Potable Water, Water Supply, Commercial
Color Finish Name:
White
Diameter - Inside 1:
9/40 in
Diameter - Outside:
3/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
20 in
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/4 in
Pressure - Maximum:
160 psi
UL Listed:
Yes
Wall Thickness:
0.062 in