1-1/2 x 1/4 x 1/2 in. PEX Crimp x PEX Crimp x FNPT Plastic
1-1/2 x 1/4 x 1/2 in. PEX Crimp x PEX Crimp x FNPT Plastic
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Expansion CR Multiport Tee with 3/4" EX PEX x Closed x (3) 1/2" EX PEX Outlets is designed for commercial plumbing applications, eliminating the need for multiple connections.
- Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- Complete line of complementary products
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- PEX Crimp x FPT x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/4 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No