1 in. PEX Expansion Polymer PEX Tee with 1/2 in. Double Row Outlet
1 in. PEX Expansion Polymer PEX Tee with 1/2 in. Double Row Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- F1960 Expansion CR Multi-Port Tee with mains 1" Expansion PEX x Closed, (12) 1/2" Expansion PEX Double Row Outlets
- Multi-port tees result in up to 60% fewer connections, significantly reducing opportunities for a leak
- Fast and easy installation
- Chlorine and corrosion resistant, ideal for harsh water environments
- Use with Zurn Non-Barrier PEX Tubing
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F877, ASTM F1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-91/200 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Outlet Quantity:
- 12
- UL Listed:
- No