120V Single-Zone Metal Pump Relay Control
120V Single-Zone Metal Pump Relay Control
Product Details
Product Details
- Expandable zone pump relay control for radiant heating and snow melt applications, 120vac power input with 7.2 amp combined maximum load
- Easy connection of 120vac circulator pumps
- Utilizes standard ice cube field replaceable relays
- Connections are reliable screw type connector
Specifications
- AMP:
- 7.2
- Cover Included:
- No
- Height:
- 5-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-1/8 in
- Zones:
- 1