This product requires certification to purchase.

3/4 in. Plastic PEX Pipe Clamp

You last purchased this on
 
Zurn PEX

3/4 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #QQHLCH4
  • Item #2973069
  • Manufacturer Part #QHLCH4
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

3/4 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #QQHLCH4
  • Item #2973069
  • Manufacturer Part #QHLCH4
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Secures PEX tubing
  • Easy to install
  • Locking clic holder quickly affixes 3/4 in. PEX tubing to a substrate using a screw or nail
  • PEX tubing can be released from the clic holder without damage
  • Requires Certification

Specifications

Application:
Residential
Depth:
1-169/200 in
Fits Pipe Size:
3/4 in
Height:
27/40 in
Length:
1-169/200 in
Material:
Plastic
Origin:
Global
Product Type:
Locking Clic Holder
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-7/20 in