3/4 in. x 20 ft. PEX-B Straight Length Tubing in Red
3/4 in. x 20 ft. PEX-B Straight Length Tubing in Red
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 500 Lift: 10000-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- BPA, lead-free construction holds up for years of use
- Non-toxic materials ensure the highest purity and safety
- NSF 14 and 61 certified
- ASTM F876 / F877 certified
- 25-year limited warranty
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E84, ASTM F876/F877, ASTM F1807, ASTM F1865, ASTM F1960, ASTM F2098, ASTM F2159
- AWWA:
- AWWA C-904
- Application:
- Potable Water
- Color Finish Name:
- Red
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- Wall Thickness:
- 0.089 in