3/8 in. 36 in. Supply Tube
3/8 in. 36 in. Supply Tube
Package Quantity Info:
Each: 1 Case: 100 Pallet: 24700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in PEX hot and cold water plumbing applications
- Flexible
- Easy to Install
- Low-Lead Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 73
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- Yes
- UPC:
- 084169488527
- Water Supply Connector Type:
- Sink