This product requires certification to purchase.

4 ft. Extruded Heat Transition Panel

You last purchased this on
 
Zurn PEX

4 ft. Extruded Heat Transition Panel

Brand image
You last purchased this on
 
Zurn PEX

4 ft. Extruded Heat Transition Panel

  • Fast #
  • Part #QQHETP23D
  • Item #4806841
  • Manufacturer Part #QHETP23D
4.8 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Efficiently transfers heat, reducing required fluid temperature and saving energy
  • 4ft long rigid aluminum plate holds 3/8" and ½” Zurn Performa, hy-PE-RTube and Alumicor tubing
  • 10 predrilled mounting holes ease installation
  • Tubing snaps in securely without fasteners, reducing labor
  • Requires Certification

Specifications

Height:
13/20 in
Length:
48 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
4 in