This product requires certification to purchase.

4 ZONE Valve CNTRL- EXPANDABLE

You last purchased this on
 
Zurn PEX

4 ZONE Valve CNTRL- EXPANDABLE

  • Fast #
  • Part #QQHMZ4A
  • Item #2229059
  • Manufacturer Part #QHMZ4A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

4 ZONE Valve CNTRL- EXPANDABLE

  • Fast #
  • Part #QQHMZ4A
  • Item #2229059
  • Manufacturer Part #QHMZ4A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 260
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Expandable zone actuator valve control for radiant heating and snow melt applications, 120vac power input and 20vac 80va output
  • Allows easy connections of 2-, 3-, and 4- wire zone valves or actuators, fully fused protected
  • Includes two isolated end switches and built-in domestic hot water priority switch
  • Connections are reliable screw type connector
  • Requires Certification

Specifications

Height:
3-1/2 in
Length:
4-1/4 in
Width:
5-1/4 in
Zones:
4