This product requires certification to purchase.

48 in. Radiant Pipe Panel Track for Tubing

You last purchased this on
 
Zurn PEX

48 in. Radiant Pipe Panel Track for Tubing

  • Fast #
  • Part #QQH23J44
  • Item #2003513
  • Manufacturer Part #QH23J4-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

48 in. Radiant Pipe Panel Track for Tubing

  • Fast #
  • Part #QQH23J44
  • Item #2003513
  • Manufacturer Part #QH23J4-4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe track for 3/8", 1/2", and 5/8" tubing
  • Supports barrier and non-barrier PEX tubing at a constant height with even spacing
  • Allows 3" minimum spacing
  • Track in 4' lengths, with minimum 3" spacing
  • Pre-drilled holes allow for easy fastening to a rigid surface
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Height:
1 in
Length:
48 in
Product Type:
Radiant Pipe Track
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2-3/4 in