5/8 in. Brass PEX Compression Coupling
5/8 in. Brass PEX Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use with Zurn® PEX barrier and non-barrier tubing
- Brass compression coupling for Zurn® PEX barrier and non-barrier tubing
- For use in heating applications only
Specifications
- ASTM:
- ASTM F-877, ASTM F-1807
- End Connection 1:
- Compression PEX
- End Connection 2:
- Compression PEX
- End Connections:
- Compression PEX x Compression PEX
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Coupling
- Length:
- 2 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.406 lb