This product requires certification to purchase.

3/4 in. 4-Port Manifold Kit

You last purchased this on
 
Zurn PEX

Accuflow® 3/4 in. 4-Port Manifold Kit

  • Fast #
  • Part #QQHPM4
  • Item #2500285
  • Manufacturer Part #QHPM-4
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

Accuflow® 3/4 in. 4-Port Manifold Kit

  • Fast #
  • Part #QQHPM4
  • Item #2500285
  • Manufacturer Part #QHPM-4
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 37
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Complete with supply and return isolation ball valves and automatic air vents
  • Includes fill/drain valves and supply and return thermometers
  • Rated for 150psi at a maximum temperature of 230°F
  • Mounting brackets included
  • Designed to go from box to wall with no extra assembly
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in x 3/4 in
Length:
16-1/2 in
Material:
Brass
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov