Manual Crimper
Manual Crimper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Medium crimp tool for 3/4 in copper crimp ring
- ADA Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- QCR4XPC
- Color Finish Name:
- Black
- Cutting Capacity:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-1/4 in
- Jaw Capacity (in):
- 3/4 in
- Length:
- 12 in
- Material:
- Metal
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Crimper
- Weight:
- 2.254 lb
- Width:
- 4 in