This product requires certification to purchase.

Metal Crimp Ring Tool

You last purchased this on
 
Zurn PEX

Metal Crimp Ring Tool

Brand image
You last purchased this on
 
Zurn PEX

Metal Crimp Ring Tool

  • Fast #
  • Part #QQSECRT
  • Item #2272292
  • Manufacturer Part #QSECRT
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for temporary pressure testing with PEX system, the fitting pairs well with other PEX inserts and crimp fittings
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • ANSI certified
  • 25-year warranty proven to last the lifetime of the building
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Stainless Steel
Height:
1-1/4 in
Jaw Capacity (in):
3/8 in - 1 in
Length:
10-1/4 in
Material:
Metal
Power Source:
Manual
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Crimper
Weight:
1.998 lb
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #QQCRRT
Item #2056493
5 out of 5 Customer Rating
Requires Certification
Part #R23332
Item #36243
3.9 out of 5 Customer Rating
Requires Certification
Part #JS49008
Item #1773942
4 out of 5 Customer Rating
Requires Certification
Part #R23488
Item #3334175
5 out of 5 Customer Rating
Requires Certification
Part #RAP15610
Item #4294099
4.4 out of 5 Customer Rating
Requires Certification
Part #M48224255
Item #7033810
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #QQCRRT
Item #2056493
5 out of 5 Customer Rating
Requires Certification
Part #QQCRT3CM
Item #525362
5 out of 5 Customer Rating
Requires Certification
Part #ZQSECRTRM
Item #7505655
4 out of 5 Customer Rating
Requires Certification
Part #QQCRTLDM
Item #4243190
5 out of 5 Customer Rating
Requires Certification
Part #QQQP3GX
Item #3910441
4.9 out of 5 Customer Rating
Requires Certification
Part #QQXP3XP
Item #1826363
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing