Metal Quickclamp Crimp Ring Tool Medium
Metal Quickclamp Crimp Ring Tool Medium
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20 Pallet: 200-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Easy to use with one hand
- Crimps multiple size QickClamp® rings
- Calibrated tool that applies the recommended force needed to make a leak-free crimp connection
- This crimp tool is compatible with QickSert® or QickSert CR® fittings and Zurn PEX tubing
Specifications
- Height:
- 1 in
- Jaw Capacity (in):
- 3/8 in - 1 in
- Length:
- 11-1/2 in
- Material:
- Metal
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Crimper
- Weight:
- 2.426 lb
- Width:
- 3-3/4 in