3/4 in. Barbed Plastic Manifold
QEPMF Series 3/4 in. Barbed Plastic Manifold
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Expansion CR Multiport Tee, flow thru with Mains 3/4" x 3/4", (2) 1/2" Outlets reduces the number of fittings required within a potable water distribution system.
- Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- Complete line of complementary products
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- QEPMF Series
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Manifold
- Length:
- 4-46/125 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Outlet Quantity:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov