Plastic and Stainless Steel Mounting Bracket
QickPort® Plastic and Stainless Steel Mounting Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plastic mounting bracket for QickPort® manifold
- Easy to install
- Durable construction
Specifications
- Collection:
- QickPort®
- Length:
- 4-21/40 in
- Material:
- Plastic, Stainless Steel
- Origin:
- Domestic
- Product Type:
- Mounting Bracket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov