3/8 in. Stainless Steel PEX Clamp Ring
QickSert CR® 3/8 in. Stainless Steel PEX Clamp Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel 3/8" Crimp Ring
- Utilizes one tool
- Used in hot and cold water plumbing applications
Specifications
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- QickSert CR®
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Clamp Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Width:
- 6 in