This product requires certification to purchase.

1/2 in x 3/8 in Angle Supply Stop Valve

You last purchased this on
 
Zurn PEX

QickTite® 1/2 in x 3/8 in Angle Supply Stop Valve

  • Fast #
  • Part #QQV342
  • Item #8430
  • Manufacturer Part #QV342
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

QickTite® 1/2 in x 3/8 in Angle Supply Stop Valve

  • Fast #
  • Part #QQV342
  • Item #8430
  • Manufacturer Part #QV342
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Collection:
QickTite®
End Connection 1:
MIPT
End Connection 2:
Compression
End Connections:
MIPT x Compression
Height:
1-33/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
.1368 lb
Width:
3-1/2 in