This product requires certification to purchase.

3/8 in. Brass PEX Compression Coupling

You last purchased this on
 
Zurn PEX

QickTite® 3/8 in. Brass PEX Compression Coupling

  • Fast #
  • Part #QQHC22C
  • Item #2464723
  • Manufacturer Part #QHC22C
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

QickTite® 3/8 in. Brass PEX Compression Coupling

  • Fast #
  • Part #QQHC22C
  • Item #2464723
  • Manufacturer Part #QHC22C
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with Zurn® PEX barrier and non-barrier tubing
  • Brass compression coupling for Zurn® PEX barrier and non-barrier tubing
  • For use in heating applications only
  • Requires Certification

Specifications

Collection:
QickTite®
End Connection 1:
Compression PEX
End Connection 2:
Compression PEX
End Connections:
Compression PEX x Compression PEX
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
1-9/10 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.212 lb