This product requires certification to purchase.

You last purchased this on
 
Zurn PEX

  • Fast #
  • Part #QQCRTLDM
  • Item #4243190
  • Manufacturer Part #QCRTLDM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

  • Fast #
  • Part #QQCRTLDM
  • Item #4243190
  • Manufacturer Part #QCRTLDM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Comes complete with 1-1/4 1-1/2" and 2" crimping jaws
  • LED light illuminates when crimp is complete
  • Comes in plastic carrying case
  • Includes allen wrench and Go Gauge
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black
Fits Pipe Size:
1-1/4 in - 2 in
Height:
2-1/4 in
Jaw Capacity (in):
1-1/4 in;1-1/2 in;2 in
Length:
17-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Crimper
Weight:
7.787 lb
Width:
10 in