Ratcheting Crimp Ring Tool
Ratcheting Crimp Ring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Used in potable plumbing systems
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- 25-year warranty proven to last the lifetime of the building
Documents
Specifications
- Brand Model Compatibility:
- OSOET_X Stainless Steel Clamp
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No