Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Repair kit for QCRTQCM medium QickClamp crimp tool
- See repair kit installation instructions for complete part listing
Specifications
- Brand Model Compatibility:
- QickClamp™ QCRTQCM
- Height:
- 1/4 in
- Length:
- 1 in
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.08 lb
- Width:
- 1 in