1 in. Stainless Steel PEX Clamp Ring
1 in. Stainless Steel PEX Clamp Ring
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500-
Pick Up: 132 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel Pre-Crimped Ring 1/2", 3/4", and 1"
- Stainless Steel pre-crimped ring allows for easier installation of PEX brass and polymer fittings
- Utilizes One Tool
- Stainless Steel (Type 304) mechanical fastener used to secure ZurnPEX® tubing to Zurn Qick/Sert1™ fittings
- The Pre-Gripped feature makes proper positioning of the ring easier and faster for the installer
Specifications
- ASTM:
- ASTM F-2098
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- .02 lb
- Width:
- 1-293/967 in