3/8 in. Straight Thermal Track Panel
Thermal Track™ 3/8 in. Straight Thermal Track Panel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 114-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Thermal Track straight panel used with 3/8" Zurn PEX Performa barrier tubing
- Constructed from 5/8" medium density fiberboard
- Comes with a highly conductive aluminum layer bonded to the surface
- Panel is 16" x 48" and contains two parallel grooves and milled 8" on center
Specifications
- Collection:
- Thermal Track™
- Depth:
- 48 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 13/20 in
- IAPMO Listed:
- No
- Length:
- 48 in
- Material:
- Aluminum
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 12.753 lb
- Width:
- 16 in