Plastic Bottom Dome Strainer
Plastic Bottom Dome Strainer
Frequently Purchased Together
Product Details
Product Details
- ABS Strainer provides extra drain line protection during high volume use
- Dome strainer designed for easy removal and cleaning
- For use with Zurn's Z1900 floor sink
- Designed to catch debris
- 1-year limited warranty
Specifications
- Brand Model Compatibility:
- Z1901 Floor Sink
- Diameter:
- 6-7/8 in
- Material:
- Plastic
- Outlet Type:
- Push On
- Product Type:
- Bottom Dome
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov