Sensor Flush Valve
plumbSMART™ Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- E-Z Flush® touchless sensor retrofit kits zero in on sanitation, water efficiency, uptime, and total cost of ownership
- Easy to install with 4 "C" batteries with 3-year battery life, standard
- Smart wireless monitoring of usage, activations, diaphragm life and maintenance activities
- Customizable alerts sent via email, text or push notification from plumb smart mobile app
- Industry exclusive battery monitoring and low battery alerts sent via email, text or push notification from mobile app
- Plumb smart mobile app available on the app store and google play
- Complete set of smart data insights to provide actionable insights on facility health
- Virtual room inspection continually monitors restrooms and alerts on activity outside of the norm
- Heavy-duty metal with a highly polished chrome-plated finish provides long-term durability
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- C
- Battery Type:
- Alkaline
- Collection:
- plumbSMART™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/2 in
- Fitting Sizes:
- 3/4 in x 1 in
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet, Urinal
- Height:
- 3 in
- Length:
- 5-1/2 in
- Material:
- Brass, Plastic, Rubber, Zinc
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934190014
- Volts:
- 6V
- Width:
- 4-1/4 in